Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 30 LEATHER GLOVE 5 2XS
TEGERA 30 LEATHER GLOVE 5 2XS
Leather glove TEGERA 30
References
tegera:
30-5
rubix:
386A0736
ean:
7392626027220
Technical specifications
Size
5
Coating
without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 30 LEATHER GLOVE 5 2XS
TEGERA® 30, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, for precision work
Technical specifications
Attributes
Size
5
Coating
without
Abrasion resistance level
2
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
GISS 884514 G-PU ESD PU PALM HANDLING GLOVES 3131X 11
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 7
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
UVEX 60248 UNIPUR 6639 4131X BLACK GLOVES 10/XL
GISS 6041 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 11
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 7
GISS 6029 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 9
PORTWEST A320BLUS DEXTI-GRIP GLOVE BLUE SIZE S
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 7/S
TEGERA 801 SYNTHETIC GLOVE 12 3XL
PORTWEST A350BKRS DERMIFLEX GLOVE BLACK SIZE S
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 8/M
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 6/XS