PORTWEST A320BLUS DEXTI-GRIP GLOVE BLUE SIZE S


Dexti-Grip Glove - A320

References
portwest:A320BLUS
rubix:2588988
ean:5036108225248
brand logo
brand logo
brand logo
Technical specifications
Sizes
Coatingnitrile
Abrasion resistance level2
See all Specifications

Product details : PORTWEST A320BLUS DEXTI-GRIP GLOVE BLUE SIZE S


For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit. Perfect for intricate tasks. Palm dipped to increase dexterity and ventilation. 13 gauge liner for a perfect fit.
Standard : EN388_2121X Lining : Nylon
Colour : Blue
brand logo

Technical specifications


Attributes
Sizes
Coatingnitrile
Abrasion resistance level2
Main materialpolyurethane
Length230 mm
Materialpylon, nitrile foam
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.15 incl. VAT
  • In stock: Next day delivery