Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 340 LEATHER GLOVE 8 M
TEGERA 340 LEATHER GLOVE 8 M
Leather glove TEGERA 340
References
tegera:
340-8
rubix:
386A0835
ean:
7392626004870
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 340 LEATHER GLOVE 8 M
TEGERA® 340, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, chrome free, for precision work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.95
excl. VAT
/
Each
£
13.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 6614 LEATHER GLOVE 8 M
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 11
PORTWEST AP12 - SG GREY/BLACK GRIP15 NITRILE GLOVE (PK12) L
TEGERA 90088 SYNTHETIC LEATHER GLOVE 7 S
POLYCO DR100 DAYTONA DRIVERS STYLE HG LEATHER GLOVES 2122X YLW SIZE 9
TEGERA 8127 TEXTILE GLOVE 6 XS
POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11
TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S
GISS 7793092 GLOVE POLYESTER LINER WHITE SIZE 6
TEGERA 8155T LEATHER GLOVE 6 XS
TEGERA 8127 TEXTILE GLOVE 9 L
TEGERA 116 LEATHER GLOVE 6 XS
TEGERA 43001 SYNTHETIC GLOVE CRF 6 XS
TEGERA 119 LEATHER GLOVE 7 S
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 7