POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11


Polyflex® Hydro C5

References
polyco healthline:PHYK/11
rubix:2585284
ean:05010699850553
brand logo
brand logo
brand logo
Technical specifications
Size11
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO PHYK HYDRO C5 NITRILE PALM GLOVES 4X43C GRN/BLK SIZE 11


Hydrophobic treated seamless knitted cut resistant liner with a foamed nitrile palm coating and touch sensitive fingertips. Water Repellent: The Hydrophobic solution allows for a robust 3-Dimensional water resistant performance whilst maintaining maximum breathability. Protection: Lightweight liner achieves excellent levels of cut, abrasion and tear resistance providing superb mechanical protection.
Grip: The nitrile palm coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions. Touch Sensitive: Tactile touch sensitive fingertips enable the wearer to use touch screen machinery or touch screen devices with precision and without the need to remove the glove. Durable: Highly resistant to tear and abrasion, making for a durable and long-lasting glove.
Standard : EN388_4X43C
Colour :Green/Black
brand logo

Technical specifications


Attributes
Size11
CoatingNitrile
Abrasion resistance level4
Main materialOther
Cuff styleKnitted
Length270 mm
MaterialHydrophobic
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
  • In stock: Next day delivery