Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8155T LEATHER GLOVE 6 XS
TEGERA 8155T LEATHER GLOVE 6 XS
General handling glove Tegera
References
tegera:
8155T-6
rubix:
386A1554
ean:
7340118376851
Technical specifications
Size
6
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8155T LEATHER GLOVE 6 XS
Technical specifications
Attributes
Size
6
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.77
excl. VAT
/
Each
£
42.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 88700 LEATHER GLOVE 7 S
TEGERA 779 SYNTHETIC GLOVE 7 S
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 6
ANSELL 76-501 FIBERTUF 214XA PVC DOT'D PALM GLOVES BLUE SIZE 10
TEGERA 879 SYNTHETIC GLOVE 7 S
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 6
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 8/M
ANSELL 11-926 HYFLEX 4121A NITRILE 3/4 DIPPED GLOVES PURPLE SIZE 11
PORTWEST A120 PU PALM GLOVE WHITE 3131X S/7
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 6
TEGERA 135 LEATHER GLOVE 7 S
PORTWEST A330NARL NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE L
TEGERA 8128 TEXTILE GLOVE 8 M
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 8 M