Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 377 LEATHER GLOVE 11 2XL
TEGERA 377 LEATHER GLOVE 11 2XL
Leather glove TEGERA 377
References
tegera:
377-11
rubix:
386A0859
ean:
7392626062863
Technical specifications
Size
11
Coating
Without
Cold protection (EN 511)
12X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 377 LEATHER GLOVE 11 2XL
TEGERA® 377, Leather glove, winter-lined, 0,7-0,8 mm full grain pigskin, cotton, artificial fur, Cat. II, reinforced index finger, reinforced fingers and thumb, for heavy work
Technical specifications
Attributes
Size
11
Coating
Without
Cold protection (EN 511)
12X
Main material
Polyester
Material
Polyester/leather/cotton/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.30
excl. VAT
/
Each
£
11.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A140K8RL THERMAL GRIP GLOVE BLACK SIZE L
PORTWEST A115NARM SIZE : 8 NAVY THERMAL LINER GLOVE
TEGERA 8810 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 295 LEATHER GLOVE 14 5XL
TEGERA 9128 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 293 LEATHER GLOVE 8 M
TEGERA 235 LEATHER GLOVE 11 2XL
TEGERA 296 LEATHER GLOVE 9 L
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 8 M
GISS 854185 G-GRIP BLUE WINTER LATEX COATED HANDLING GLOVE SIZE 11
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 11/2XL
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL