Leather glove TEGERA 295
Size | 7 |
---|---|
Coating | without |
Cold protection (EN 511) | 121 |
Size | 7 |
---|---|
Coating | without |
Cold protection (EN 511) | 121 |
Main material | polyester |
Food contact | no |
Colour | grey |
Secondary colour | white |
Material | polyester/polyethylene/leather/elastane/natural latex |
Usually arrives within 14 working days