Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 640 LEATHER GLOVE 11 2XL
TEGERA 640 LEATHER GLOVE 11 2XL
Leather glove TEGERA 640
References
tegera:
640-11
rubix:
223A7685
ean:
7392626017375
Technical specifications
Size
11
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 640 LEATHER GLOVE 11 2XL
TEGERA® 640, Leather glove, unlined, 0,7-0,8 mm full grain goatskin, Cat. II, reinforced index finger, reinforced seams, for assembly work
Technical specifications
Attributes
Size
11
Coating
Without
Abrasion resistance level
2
Main material
Leather
Material
Leather/Natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.69
excl. VAT
/
Each
£
14.03
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 9120 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 9
TEGERA 8120 TEXTILE GLOVE 9 L
ANSELL 11-300 HYFLEX SEAMLESS AMBIDXS GLOVES WHT SIZE 8
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
TEGERA 680 LEATHER GLOVE 11 2XL
ANSELL 11-917 HYFLEX 4121A NITRILE 3/4 COATED GLOVES BLU/WHT SIZE 8
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 887 SYNTHETIC GLOVE 8 M
TEGERA 8851 OIL GRIP 4X11A GLOVES 10 XL
TEGERA 360 LEATHER GLOVE 8 M
UVEX 60963 UNIPUR 6639 PU RD 4131X RED GLOVES 10/XL
TEGERA 883A SYNTHETIC GLOVE 6 XS
TEGERA 90098 SYNTHETIC LEATHER GLOVE 4 3XS