Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 680 LEATHER GLOVE 8 M
TEGERA 680 LEATHER GLOVE 8 M
Leather glove TEGERA 680
References
tegera:
680-8
rubix:
386A1229
ean:
7392626068087
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 680 LEATHER GLOVE 8 M
TEGERA® 680, Leather glove, unlined, 0,7-0,9 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
3
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.07
excl. VAT
/
Each
£
13.28
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
PORTWEST A300 BLUE NITRILE GLOVE FULL COATED KNIT WRIST SIZE 10/XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 8/M
TEGERA 874 SYNTHETIC GLOVE 11 2XL
POLYCO 780 THERMIT THERMAL KNITTED LINER NAVY SIZE 9 PK1
TEGERA 431 SYNTHETIC GLOVE CRF 11 2XL
TEGERA 860 SYNTHETIC GLOVE 11 2XL
PROGARM 2707-KHA-11 GREEN G-TEK ARC GLOVES 11/2XL
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 887 SYNTHETIC GLOVE 7 S
GISS 861430 G-ATOM LATEX FOAM COATED GLOVE 2131X BLK/BLU SIZE 7
PORTWEST A260GRRM OVES DRIVER GLOVE GREY SIZE M
TEGERA 513 LEATHER GLOVE 10 XL
TEGERA 8833 SYNTHETIC GLOVE 9 L