Synthetic glove TEGERA 431
Size | 11 |
---|---|
Abrasion resistance level | 4 |
Main material | Nylon |
Size | 11 |
---|---|
Abrasion resistance level | 4 |
Main material | Nylon |
Usage environment | Dry |
Packaging | 12 Bundle;60 Carton |
Cuff style | Knit Wrist |
Colour | Grey |
Secondary colour | Black |
Material | 13 gg, CRF® Technology, HPPE, Nylon, Spandex (Lining);Nitrile, Nitrile Foam (Dipping);Textile (Cuff);HPPE, Nylon, Elastane (Inner);Nitrile (Outer) |
Usually arrives within 14 working days