All-Round Work Gloves
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 2 |
Size | 10 |
---|---|
Coating | Other |
Abrasion resistance level | 2 |
Main material | Leather |
Usage environment | Dry |
Packaging | 12 Bundle;120 Carton |
Length | 285 mm |
Colour | White |
Secondary colour | Black |
Material | Cotton, Polyester (Back, Outer);Leather (Outer);Full Grain Goatskin (Palm) |
Usually arrives within 14 working days