ANSELL HYFLEX 11-725 CUT PU GLOVES 4342B 8 M

HyFlex 11725

See technical information

References

Ansell:11-725-8
Rubix:238A6668
Manufacturer :11725080
EAN:0076490604080
brand logo

Technical specifications

Size8
Main materialpolyethylene
Abrasion resistance level4
See all Specifications

Product details : ANSELL HYFLEX 11-725 CUT PU GLOVES 4342B 8 M


  • The HyFlex® 11-725 delivers a perfect balance of comfort and sure handling with superb cut resistance
  • The liner offers good levels of cut resistance for safe use in controlling, handling and assembly applications involving contact with sharp pieces
  • The Lycra® in the liner, as well as the coating, provides excellent dexterity and fit
  • HyFlex® 11-725 is designed for use in dry, as well as slightly oily environments
Dexterity with superb cut resistance for optimal productivity.

Strengths

  • Offering good levels of cut resistance
  • PU Coating provides excellent grip
  • HPPE Lycra liner offering worker excellent comfort

Applications

Assembling metal parts and components|Assembly of white goods|Metalwork, glass processing |Handling sharp or irregular metal pieces|Press injection molding

Technical specifications


Attributes
Size8
Main materialpolyethylene
Abrasion resistance level4
Coating of the glovespolyurethane
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • Usually arrives within 14 working days