Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
Cut-resistant gloves and sleeves Ansell
References
ansell:
11-581-08
rubix:
308A0296
manufacturer :
11581080
ean:
20076490647197
Technical specifications
Size
8
Main material
HPPE
See all Specifications
Product details
Technical specifications
Product details : ANSELL 11-581 CUT F 21 GAUGE GLOVE 8 / M
Technical specifications
Attributes
Size
8
Main material
HPPE
Coating
Nitrile
Type
Glove
Colour
Grey
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.08
excl. VAT
/
Each
£
18.10
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 72 SLEEVE CRF 10 XL
TEGERA 8814 SYNTHETIC GLOVE CRF 10 XL
ANSELL 11-727 HYFLEX 4342B INTERCEPT PU COATED GLOVES GRY SIZE 9
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 10/XL
PORTWEST A630G7RXL RAZOR-LITE 5 GLOVE GREYGREY SIZE XL
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 8/M
TEGERA 913 TEXTILE GLOVE CRF 7 S
SKYTEC SKG00017EF TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 8/M
"POLYCO 7551 TOUCHSTONE KEVLAR SLEEVE 18"" 2X4XC YLW PK1"
ANSELL 11-757 HYFLEX 3X31F INTERCEPT PU COATED GLOVES BLK SIZE 10
TEGERA 8255 LEATHER GLOVE 10 XL
TEGERA 70 SLEEVE CRF 8 M
PORTWEST A630G7RL RAZOR-LITE 5 GLOVE GREYGREY SIZE L
TEGERA 73 SLEEVE CRF 10 XL
TRAFFIGLOV TG1290 ULTRA LTWT PU RED 4121A GLOVES 11/2XL