Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 11 2XL
TEGERA 888 LEATHER GLOVE 11 2XL
Leather glove TEGERA 888
References
tegera:
888-11
rubix:
386A2072
ean:
7392626034372
Technical specifications
Size
11
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 11 2XL
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
11
Coating
Nitrile
Abrasion resistance level
4
Main material
Nylon
Material
Nylon / nitrile / elastane
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 340 LEATHER GLOVE 8 M
TEGERA 919 TEXTILE GLOVE 11 2XL
SKYTEC SKG00026FH TROMSO COLD PROTECTION GLOVES BLACK 9/L
TEGERA 8155T LEATHER GLOVE 9 L
ANSELL 48-105 HYFLEX 003XA FINGERTIP COATED GLOVES WHT SIZE 8
ANSELL 11-800VP HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 10
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 9 PK1
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 11
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 7
ANSELL 47-402 ACTIVARMR 3111A FULLY COATED GLOVES BLUE SIZE 10
TEGERA 8804 SYNTHETIC GLOVE INFINITY 9 L
TEGERA 778 SYNTHETIC GLOVE 9 L
TEGERA 879 SYNTHETIC GLOVE 8 M
POLYCO 911 ULTRA FOAMED NITRILE PALM GLOVES 4121X RED/BLK SIZE 8 PK1
ANSELL 11-849 HYFLEX 4121A FORTIX NITRILE GLOVES BLK SIZE 9