Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 8155T LEATHER GLOVE 9 L
TEGERA 8155T LEATHER GLOVE 9 L
General handling glove Tegera
References
tegera:
8155T-9
rubix:
386A1557
ean:
7340118377124
Technical specifications
Size
9
Coating
Leather
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8155T LEATHER GLOVE 9 L
Technical specifications
Attributes
Size
9
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.77
excl. VAT
/
Each
£
42.92
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO DR300 IMOLA DRIVERS STYLE GLOVES 4X21B GOLD SIZE 9
TEGERA 90014 LEATHER GLOVE 7 S
TEGERA 8155T LEATHER GLOVE 7 S
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE M PK1
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 6
UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 8/M
POLYCO HEX2021 RIG LIZARD IMPACT GLOVES 4X43CP RED/YLW/BLK SIZE M
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 10 PK1
TEGERA 8125 TEXTILE GLOVE 10 XL
TEGERA 915 TEXTILE GLOVE 10 XL
TEGERA 88800 LEATHER GLOVE 11 2XL
GISS 855072 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 11
TEGERA 119 LEATHER GLOVE 10 XL