Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 778 SYNTHETIC GLOVE 9 L
TEGERA 778 SYNTHETIC GLOVE 9 L
Synthetic glove TEGERA 778
References
tegera:
778-9
rubix:
386A1346
ean:
7340118324128
Technical specifications
Size
9
Coating
Polyurethane
Main material
Nylon
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 778 SYNTHETIC GLOVE 9 L
TEGERA® 778, Synthetic glove, PU, palm-dipped, nylon, 18 gg, smooth finish, Cat. II, ultra thin, breathable back, water and oil repellent palm
Technical specifications
Attributes
Size
9
Coating
Polyurethane
Main material
Nylon
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.63
excl. VAT
/
Each
£
3.16
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 737 SYNTHETIC GLOVE 8 M
TEGERA 778 SYNTHETIC GLOVE 8 M
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S8
TEGERA 25 LEATHER GLOVE 9 L
PORTWEST A400RERXXL PVC KNITWRIST RED SIZE XXL
TEGERA 310A TEXTILE GLOVE 9 L
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 8
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 6 PK1
TEGERA 55 LEATHER GLOVE 10 XL
POLYCO GIOTH GRIP THERM DUAL NITRILE GLOVES 4222X YLW/BLK SIZE 7 PK1
SKYTEC SKY062 IDAHO MTP HPT GLOVES BLACK 8/M
ANSELL 48-126 EDGE 4121A PU PALM COATED GLOVES BLK SIZE 9
TEGERA 9250 TEXTILE GLOVE 10 XL
TEGERA 9125 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 875 SYNTHETIC GLOVE 11 2XL