Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 312 TEXTILE GLOVE 8 M
TEGERA 312 TEXTILE GLOVE 8 M
Textile glove TEGERA 312
References
tegera:
312-8
rubix:
386A0778
ean:
7392626035621
Technical specifications
Size
8
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 312 TEXTILE GLOVE 8 M
TEGERA® 312, Textile glove, nylon, 13 gg, Cat. II, for assembly work
Technical specifications
Attributes
Size
8
Coating
Without
Abrasion resistance level
1
Main material
Nylon
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.52
excl. VAT
/
Each
£
1.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 925 TEXTILE GLOVE 10 XL
ANSELL 11-920 HYFLEX 3131A NITRILE GRIPTECH GLOVES BLUE SIZE 11
POLYCO PHYKC HYDRO KC NITRILE 3/4 COATED GLOVES 4X31X BLUE/BLK SIZE 9
TEGERA 360 LEATHER GLOVE 9 L
POLYCO MGP MATRIX PU PALM COATED GLOVES 4X43C GRN/BLK SIZE M PK1
ANSELL 48-705 EDGE 4X43C PU PALM COATED GLOVES BLK/GRY SIZE 7
GISS 840019 G-DRIVER PLUS SUPERIOR FULL GRAIN LEATHER CREAM SIZE 9
TEGERA 465A SYNTHETIC GLOVE 7 S
TEGERA 875 SYNTHETIC GLOVE 8 M
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 8
PORTWEST A330NARM NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE M
ANSELL 11-421 HYFLEX 3121A WATERBASED COATING GLOVES GRY/BLK SIZE 9
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 11
POLYCO GH315 MATRIX PU PALM COATED GLOVES 4X43E GREY/BLK SIZE 8 PK1
TEGERA 325 SYNTHETIC LEATHER GLOVE 13 4XL