Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 124 LEATHER GLOVE 6 XS
TEGERA 124 LEATHER GLOVE 6 XS
Leather glove TEGERA 124
References
tegera:
124-6
rubix:
386A0265
ean:
7392626012592
Technical specifications
Size
6
Coating
Leather
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 124 LEATHER GLOVE 6 XS
TEGERA® 124, Leather glove, unlined, 0,6-0,7 mm full grain goatskin, nylon, Cat. II, for fine assembly work
Technical specifications
Attributes
Size
6
Coating
Leather
Abrasion resistance level
2
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.80
excl. VAT
/
Each
£
6.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 340 LEATHER GLOVE 10 XL
POLYCO LR158R PREMIUM CHROME RIGGER 4144X RED/GREY PK1
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 7/M
GISS 887678 G-NIT BLACK PLUS NITRILE FOAM 3/4 COAT GLOVE 4121X S6
TEGERA 90014 LEATHER GLOVE 6 XS
TEGERA 8800 SYNTHETIC GLOVE INFINITY 11 2XL
POLYCO 893 GRANITE 5 DELTA KEVLAR LEATHER GLOVES 4X44E GREY SIZE 10
TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 115 LEATHER GLOVE 9 L
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 7
TEGERA 6614 LEATHER GLOVE 8 M
TEGERA 867 SYNTHETIC GLOVE 7 S
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 10
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 9/XL
GISS 894409 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 8