ESD Gloves
Size | 11 |
---|---|
Abrasion resistance level | 4 |
Main material | Other |
Size | 11 |
---|---|
Abrasion resistance level | 4 |
Main material | Other |
ESD | Yes |
Usage environment | Dry |
Packaging | 6 Bundle;120 Carton |
Cuff style | Knitwrist |
Length | 270 mm |
Colour | Black |
Secondary colour | Blue |
Material | Carbon, Nylon, Spandex (Lining);Nitrile Foam (Dipping,Outer);Textile (Cuff);Nylon, Carbon Thread, Elastane (Inner) |
Usually arrives within 14 working days