Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 888 LEATHER GLOVE 12 3XL
TEGERA 888 LEATHER GLOVE 12 3XL
Leather glove TEGERA 888
References
tegera:
888-12
rubix:
386A2073
ean:
7392626034389
Technical specifications
Size
12
Coating
Nitrile
Abrasion resistance level
4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 888 LEATHER GLOVE 12 3XL
TEGERA® 888, Leather glove, unlined, 0,7-0,8 mm full grain cowhide, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for allround work
Technical specifications
Attributes
Size
12
Coating
Nitrile
Abrasion resistance level
4
Main material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.62
excl. VAT
/
Each
£
9.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
TEGERA 465A SYNTHETIC GLOVE 8 M
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 10
SKYTEC SKG00002DF OREGON MTP NITRILE GLOVES BLUE 8/M
TEGERA 722 SYNTHETIC GLOVE 7 S
ANSELL 48-125 EDGE 4121A PU PALM COATED GLOVES WHT SIZE 11
ANSELL 47-400 ACTIVARMR 3111A PALM COATED GLOVES BLUE SIZE 9
TEGERA 6751 LEATHER GLOVE 11 2XL
TEGERA 867 SYNTHETIC GLOVE 11 2XL
TEGERA 901 LEATHER GLOVE 7 S
TEGERA 88700 LEATHER GLOVE 8 M
TEGERA 119 LEATHER GLOVE 9 L
TEGERA 887 SYNTHETIC GLOVE 9 L
TRAFFIGLOV TG1850 WPR LATEX FULL DIP RED 2141A GLOVES 11/2XL
POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE L PK1
TEGERA 432 SYNTHETIC GLOVE CRF 9 L