TRAFFIGLOV TG5595 PREMIUM WINTER LEATHER GLOVES AMBER 3543C 11/2XL

LEATHER WINTER Cut Level C Safety Glove

See technical informationSee documents

References

TraffiGlove:TG5595-11/2XL
Rubix:395A1316
EAN:5055681073763
brand logo

Technical specifications

Size2xl
Main materialleather

Documents

Product details : TRAFFIGLOV TG5595 PREMIUM WINTER LEATHER GLOVES AMBER 3543C 11/2XL


Product details
The TG5595 is crafted from premium quality goat leather, offering exceptional durability and a soft touch.

It features a soft thermal liner ensuring excellent insulative performance, and the outer surface of the leather has a water-resistant finish, making these gloves ideal for winter use.

There are comfort pads in the palm, which help to maximise protection and reduce fatigue.

Key features
• Crafted from premium quality goat leather, this glove offers exceptional durability, and a soft touch. The leather provides a sturdy exterior that stands up to tough working conditions while offering a comfortable fit.
• Featuring a soft thermal liner, the TG5595 provides excellent insulation performance, keeping your hands warm and comfortable in cold weather. Densely knitted aramid fabric reinforcement in the palm and fingers provides superior cut & heat resistance protection.
• Comfort pads are strategically placed in areas most exposed to tough tasks, such as the palms, to maximise protection and reduce fatigue.
• The gloves are ergonomically designed to provide maximum comfort and support. The pre-curved fingers and flexible fit ensure natural hand movement and reduce strain, making them ideal for extended wear.
• The outer surface of leather is treated to be a fluorocarbon free, water-resistant finish, protecting your hands from moisture and ensuring they stay dry in wet conditions. These gloves are perfect for use in cold and wet winter conditions.
• Reinforced welted double stitching and robust materials enhance the durability of the gloves, making them resistant to wear and tear.

Ideal for
• Forestry & Landscaping
• Construction
• Woodworking
• Mining & Drilling

Standards
EN 388:2016 3543C
EN 511:2006 11X
EN 407:2020 4121XX

Strengths

  • Comfort pads placed in the palm to maximise protection
  • Has a soft thermal liner, making it ideal for winter usage. 
  • The outer surface of the leather has a water-resistant finish.
  • Reinforced stitching, making the gloves extra resistant to wear and tear.
  • Ergonomically designed gloves, making them ideal for extended wear.

Technical specifications


Attributes
Size2xl
Main materialleather
£ 22.28 excl. VAT
/ Each
£ 26.74 incl. VAT
  • Usually arrives within 14 working days

Size