ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 10
ActivArmr 80600
See technical informationSee documentsReferences
Ansell:80-600-10
Rubix:324092
Manufacturer :80600100
EAN:0076490461058

Documents
Product details : ANSELL 80-600 ACTIVARMR X444C PALM COATED GLOVES YEL/BLU SIZE 10
- Ansell’s ActivArmr 80-600 glove is to safely handling glass, metal and plastics. It offers exceptional cut resistance and robust overall mechanical performance plus superior comfort.
- ActivArmr 80-600 glove is rated at the exceptionally high cut level of EN level 4. This high level of protection is achieved through the Kevlar® knitted liner and natural rubber coating. This coating stands up very well to abrasion, tearing and punctures.
- The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions.
Excellent cut resistance, with comfort & grip.
Strengths
- The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions
- Available in a wide range of sizes to protect more workers
- Also available in vend pack
Applications
Forging operations|Extruding, bending and punching shapes
Technical specifications
Attributes
| Logistic Weight | 129 g |
|---|---|
| Type | glove |
| Size | 10 |
| Cutting resistance level | c |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 3 |
| Coating of the gloves | latex |
| Material | kevlar® |
Show UNSPSC/ECL@SS
£ 12.88 excl. VAT
/ Each
£ 15.46 incl. VAT
- In stock: Next day delivery