E-MATIC ECLED5N NANO LED TUBE 5FT 24W2200LM (L)1513 MM X (DIA)
LED Tube
See technical informationSee documentsReferences
E-Matic:ECLED5N
Rubix:234A8880

Documents
Product details : E-MATIC ECLED5N NANO LED TUBE 5FT 24W2200LM (L)1513 MM X (DIA)
Strengths
•Lower power consumption for same light output
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Rotating end caps
Even light distribution without side shadows
No UV
Single end circuit design
Technical specifications
Attributes
| Luminance | 2400 lm |
|---|---|
| Power | 24 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
£ 15.32 excl. VAT
/ Each
£ 18.38 incl. VAT
- Delivery usually within ( 3 ) days
