FUSION LAMPS EDHPIE250P 250W GES ELLIPTICAL DUAL M/H (L)227 MM X (DIA)
Elliptical Lamp
See technical informationReferences
Fusion Lamps:EDHPIE250P
Rubix:234A7367

Product details : FUSION LAMPS EDHPIE250P 250W GES ELLIPTICAL DUAL M/H (L)227 MM X (DIA)
250W GES Elliptical Dual M/H (L)227 mm x (Dia)91 mm
Technical specifications
Attributes
| Luminance | 20000 lm |
|---|---|
| Power | 250 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 53.94 excl. VAT
/ Each
£ 64.73 incl. VAT
- Delivery usually within ( 3 ) days
