FUSION LAMPS CRLED/221 3.5W S15S LED 221MM STRIPLIGHT (L)221 MM X (DIA
Striplight Lamp
See technical informationReferences
Fusion Lamps:CRLED/221
Rubix:234A7439

Product details : FUSION LAMPS CRLED/221 3.5W S15S LED 221MM STRIPLIGHT (L)221 MM X (DIA
3.5W S15S LED 221mm Striplight (L)221 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Power | 4 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 3 ) days
