ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM

Projector

See technical informationSee documents

References

Roebuck:898375
Rubix:369A7431
Manufacturer :898375
EAN:3660338521102
brand logo

Technical specifications

Luminance5200 lm
See all Specifications

Documents

Product details : ROEBUCK 898375 RECHARGEABLE FLOODLIGHT 5 200LM


Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type LED COB
Lighting Power 400 lm- 1000 lm - 2000 lm - 5200 lm
CRI: 80 CRI+, CCT 6500K
Battery Li-ion battery 11.1V5200mAh
Running Time 16h / 8h / 4h / 2h
Charging time 3,5 h
Standards and certifications CE, UKCA, IP65, IK07

Technical specifications


Attributes
Luminance5200 lm
Voltage5.2 V
  • In stock: Next day delivery