Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Lighting
Torch
LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
LEDLENSER P7R Work Torch - 1200 Lumens
References
led lenser:
502187
rubix:
220A7522
ean:
4058205020695
Technical specifications
Luminance
900
lm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : LEDLENSER 502187 P7R WORK RECHARGABLE HAND TORCH
Built for durability, the P7R Work outputs 1200 lumens and features extra protection against chemicals and shocks, plus advanced lighting modes.
Strengths
Chemical/shock resistant, Rechargeable, Advanced light functions, IP68
Applications
Designed for industrial, trade, and harsh work environments.
Technical specifications
Attributes
Luminance
900
lm
Voltage
3,7
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.40
excl. VAT
/
Each
£
148.08
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LEDLENSER 500682 EX4 ATEX ZONE 0/20 HAND TORCH 40L 2XAAA
REDASHE J1800 350L LED USB RECHARGEABLE WORK LIGHT
REDASHE JBSFFLY10 800L RECHARGEABLE FOLDABLE FLOOD LIGHT 10W YELLOW
ROEBUCK 887706 HYBRID LED TORCH LIGHT 1000 LM 180 M MAX IP68 LI-ION
LEDLENSER 500836 EX7 ATEX ZONE 0/20 HAND TORCH 160L 3XAA
SEALEY LED500SB MINI HAND TORCH SUPER BEAM ALUMINIUM 3W COB LED
ENERGIZER VISION HD TORCH METAL 6AA HANDHELD
REDASHE J3000-DF05 INSPECTION LAMP
LEDLENSER 502184 P4R WORK RECHARGABLE HAND TORCH
REDASHE JBSFL25 2200 LUMEN RECHARGEABLE SMD FLOODLIGHT
ENERGIZER VISION HD METAL 3AAA HANDHELD TORCH
LEDLENSER 500837 EX7R ATEX ZONE 0/20 HAND TORCH 180L LI-ION
LEDLENSER P6R-QC CORE RECHARGEABLE TORCH IN EUROHOOK GIFT BOX
PELI 2690-101-110 74L LED 3AAA ZONE 0 HEAD TORCH BLACK
REDASHE JBYFL10 RECHARGEABLE LED FLOOD LIGHT 10W YELLOW