Portwest C465ONR4XL 3in1 Bomber Jacket OrNa SIZE 4XL


Portwest C465 Orange/Navy High-visibility jacket

References
portwest:C465ONR-4XL
rubix:2589246
brand logo
brand logo
Technical specifications
Colourorange
Size4xl
Class EN204712
See all Specifications

Product details : Portwest C465ONR4XL 3in1 Bomber Jacket OrNa SIZE 4XL


3-in-1 jacket, comfortable in all weather conditions. The inner and collar fur lining are removable and the zipped sleeves make it a garment that adapts to all situations.
300D oxford polyester with PU coating and anti-stain treatment. Double-slider zipper under press stud flap, knit cuffs, hood in adjustable collar.
Numerous pockets and phone pocket for more comfort and security. Type : Regular

Technical specifications


Attributes
Colourorange
Size4xl
Class EN204712
Main materialpolyester
Secondary colournavy
Material100% polyester oxford 300d
Show UNSPSC/ECL@SS
£ 52.85 excl. VAT
/ Each
£ 63.42 incl. VAT
  • Usually arrives within 14 working days