Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Letters for striking
Alphabet for striking
PRYOR PUNCH DOTSTRESS 1/8 (3MM) 26 LETTERS PPDS26030
PRYOR PUNCH DOTSTRESS 1/8 (3MM) 26 LETTERS PPDS26030
Letters A - Z
References
pryor:
PPDS26030
rubix:
218378
Technical specifications
Imprint size
3
mm
Type of imprint
Set of letters
Number of elements
26
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRYOR PUNCH DOTSTRESS 1/8 (3MM) 26 LETTERS PPDS26030
Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.
Technical specifications
Attributes
Imprint size
3
mm
Type of imprint
Set of letters
Number of elements
26
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.30
excl. VAT
/
Each
£
74.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRYOR LETTER PUNCH SET PP27020 5/64 2.0MM
PRYOR PUNCH MINISTRES 26 LETTERS 1/8 INCH (3MM) PPMS26030
PRYOR TYPE FONT SET 106HF 1/4 (6.0MM) TPFH060
PRYOR NEGATIVE IMPRESSION LETTER PUNCH SET 3/16 INCH 5.0MM 27 LETTERS
PRYOR LETTER PUNCH SET PP27080 5/16 INCH 8.0MM
FACOM 8MM LETTER PUNCH SET 292A.8
PRYOR LETTER PUNCH SET PP27030 1/8 INCH 3.0MM
PRYOR LETTER PUNCH SET PP27125 1/2 INCH 12.5MM
PRYOR LETTER STAMP SET PP27040 5/32 INCH 4.0MM
FACOM 292A.5 HIGH LETTER PUNCH 5MM
FACOM NUMERAL PUNCH 292A.4
PRYOR LETTER PUNCH SET PP27015 1/16 INCH 1.5MM
PRYOR LETTER PUNCH SET PP27100 3/8 INCH 10.0MM
PRYOR PUNCH DOTSTRESS 26 NUMBER SET 1/4 6MM PPDS26060
PRYOR TYPE FONT SET 1/8 INCH (3.0MM) TPFH030