PRYOR TYPE FONT SET 106HF 1/4 (6.0MM) TPFH060


Font Sets

References
pryor:TPFH060
rubix:212855
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintSet of letters
Number of elements6

Product details : PRYOR TYPE FONT SET 106HF 1/4 (6.0MM) TPFH060


Precision made steel type produces uniform impressions for all batch and general purpose marking.
Sets supplied with holders for hand/hammer use. Equally suitable for machine use. Each set contains 100 characters and spaces according to common usage.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintSet of letters
Number of elements6
Show UNSPSC/ECL@SS
£ 524.91 excl. VAT
/ Each
£ 629.89 incl. VAT
  • Usually arrives within 14 working days