PRYOR PUNCH DOTSTRESS 26 NUMBER SET 1/4 6MM PPDS26060


Letters A - Z

References
pryor:PPDS26060
rubix:218379
brand logo
brand logo
Technical specifications
Imprint size6 mm
Type of imprintset of letters
Number of elements26

Product details : PRYOR PUNCH DOTSTRESS 26 NUMBER SET 1/4 6MM PPDS26060


Producing a character with similar nose formation to the Ministress but with the added benefit of impressing the character in a dot formation. This provides even greater reduced stress levels and enhanced fatigue properties.

Technical specifications


Attributes
Imprint size6 mm
Type of imprintset of letters
Number of elements26
Show UNSPSC/ECL@SS
£ 80.24 excl. VAT
/ Each
£ 96.29 incl. VAT
  • Usually arrives within 14 working days