PRYOR LETTER PUNCH SET PP27020 5/64 2.0MM


Letters A - Z

References
pryor:PP27020
rubix:212830B
brand logo
brand logo
Technical specifications
Imprint size2 mm
Type of imprintSets of letters and figures
Number of elements27

Product details : PRYOR LETTER PUNCH SET PP27020 5/64 2.0MM


For marking metals and other solid materials. Machined from chromium tool steel and heat treated for maximum endurance and quality of impression. Sets of letters and figures for hand use.
Produces sharp faced characters on anything from aluminium to stainless steel.

Technical specifications


Attributes
Imprint size2 mm
Type of imprintSets of letters and figures
Number of elements27
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
  • Usually arrives within 14 working days