PRYOR PUNCH MINISTRES 26 LETTERS 1/8 INCH (3MM) PPMS26030


26 letters

References
pryor:PPMS26030
rubix:218374
brand logo
brand logo
Technical specifications
Imprint size3 mm
Type of imprintSet of letters
Number of elements26

Product details : PRYOR PUNCH MINISTRES 26 LETTERS 1/8 INCH (3MM) PPMS26030


These punches have been engineered specifically for applications where it is important that lower stress levels are introduced into the marked component. Of particular use in the oil, aircraft and nuclear industries.
The fonts are rounded with a continuous line, helping to provide a low stress impression. Premature cracking is avoided by eliminating the stress concentration at the bottom of the indentation. Manufactured from chromium tool steel.

Technical specifications


Attributes
Imprint size3 mm
Type of imprintSet of letters
Number of elements26
Show UNSPSC/ECL@SS
£ 73.52 excl. VAT
/ Each
£ 88.22 incl. VAT
  • Usually arrives within 14 working days