FACOM 8MM LETTER PUNCH SET 292A.8


292A - Set of 26 letters and striking dot

References
facom:292A.8
rubix:1233329
ean:3148511663332
brand logo
brand logo
Technical specifications
Imprint size8 mm
Type of imprintLetter
Number of elements26
See all Specifications

Product details : FACOM 8MM LETTER PUNCH SET 292A.8


292A - Set of 26 letters and striking points
- Letter heights: 3 to 8 mm.
- Carbon steel 60 HRc
- Supplied in plastic box. Height 5mm. Length 75mm. Weight 1340g.

Technical specifications


Attributes
Logistic Weight2331 g
Packaged dimensions (D x W x H)140x75x50 mm
Package weight2331 g
Imprint size8 mm
Type of imprintLetter
Number of elements26
Show UNSPSC/ECL@SS
£ 160.44 excl. VAT
/ Each
£ 192.53 incl. VAT
  • Usually arrives within 14 working days