FESTO 542296 SERVICE UNIT COMBINATION MSB4-1/4:C3J1M1-WP
MSB4 service unit combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J1M1-WP
Rubix:120A2223
Manufacturer :542296
EAN:4052568180409

Documents
Product details : FESTO 542296 SERVICE UNIT COMBINATION MSB4-1/4:C3J1M1-WP
Service unit combination MSB4-1/4:C3J1M1-WP Consisting of manual on-off valve, Filter regulator, lubricator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 909,57 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | aluminium die cast |
| Volume flow rate | 750 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 188.08 excl. VAT
/ Each
£ 225.70 incl. VAT
- Delivery usually within ( 6 ) days