SKF LUBRICANT - LGMT2/180


LGMT 2 General Purpose Industrial and Automotive Grease

References
skf:LGMT 2/180
rubix:1275915
ean:7316577103321
brand logo
brand logo
brand logo
Technical specifications
CompositionLithium; mineral oil
Packaging180 kg drum
See all Specifications

Product details : SKF LUBRICANT - LGMT2/180


SKF LGMT 2 is a mineral oil-based grease thickened with lithium soap. It has excellent heat resistance within the specified temperature range. This premium grease is suitable for a wide range of general applications in the industry and in vehicles.

Strengths

- Excellent oxidation stability
- Good mechanical stability
- Excellent water resistance and rust inhibiting properties

Applications

- Agricultural machinery
- Automotive bearings
- conveyor systems
- Small electric machines
- Industrial blowers
brand logo

Technical specifications


Attributes
CompositionLithium; mineral oil
Packaging180 kg drum
Min. temperature-30 °C
Max. temperature120 °C
Viscosity at 40°C110 mm²/s
NLGI class2
Show UNSPSC/ECL@SS
£ 3,029.04 excl. VAT
/ Each
£ 3,634.85 incl. VAT
  • Usually arrives within 14 working days