LGMT 3 General Purpose Industrial and Automotive Grease
Composition | Lithium; mineral oil |
---|---|
Packaging | 18 kg pail |
Composition | Lithium; mineral oil |
---|---|
Packaging | 18 kg pail |
Min. temperature | -30 °C |
Max. temperature | 120 °C |
Viscosity at 40°C | 125 mm²/s |
NLGI class | 3 |
Usually arrives within 14 working days