MAKITA DFS452Z BRUSHLESS DRYWALL SCREWDRIVER
High Speed Screwdriver
See technical informationSee documentsReferences
Makita:DFS452Z
Rubix:257A7446
EAN:0088381683623

Documents
Product details : MAKITA DFS452Z BRUSHLESS DRYWALL SCREWDRIVER
Strengths
•Push drive auto engages motor saving battery life
Durable aluminium gear housing with smooth high durability clutch
One touch locator allows for easy locator installation / removal
Twin LED Job light with after-glow function
Durable aluminium gear housing with smooth high durability clutch
One touch locator allows for easy locator installation / removal
Twin LED Job light with after-glow function
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Voltage | 18 V |
| Weight | 1.7 kg |
| Cordless | yes |
| Screwing capacity | 5;6 mm |
Show UNSPSC/ECL@SS
£ 236.00 excl. VAT
/ Each
£ 283.20 incl. VAT
- Delivery usually within ( 7 ) days
