INA KGSNS30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA Linear ball bearing units KGSNS
See technical informationReferences
INA:KGSNS30-PP-AS
Rubix:181A7186
EAN:4054364142087

Product details : INA KGSNS30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearings and plain bearings are also supplied as complete bearing units in conjunction with INA housings. A radial fastening screw fixes the bearing in the housing against axial displacement. The housings are made of a stiff and high-strength aluminum alloy, which enables the bearing to be fully loaded. The solid range also has die-cast housings. Due to the comparatively low overall mass, the units are particularly suitable for weight-reduced constructions with high loads and when higher accelerations and travel speeds are required.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Height | 87 mm |
| Length | 68 mm |
| Sealing | sealed both sides |
| Material | aluminum alloy |
| Load rating stat. C | 5900 N |
| Load rating dyn. C0 | 6000 N |
| Series | kgsns |
Show UNSPSC/ECL@SS
£ 108.54 excl. VAT
/ Each
£ 130.25 incl. VAT
- Usually arrives within 14 working days
