INA KTSG16-PP-AS LINEAR BALL BEARING AND HOUSING
Ktsg Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KTSG16-PP-AS
Rubix:200A8035
Manufacturer :0067967530000
EAN:4012802051780





Documents
Product details : INA KTSG16-PP-AS LINEAR BALL BEARING AND HOUSING
Linear ball bearing unit KTSG..PP-AS, with self-adjusting linear ball bearing, two-sided looping seal
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Inner diameter | 16 mm |
| Height | 42 mm |
| Length | 78 mm |
| Sealing | sealed both sides |
| Material | pp (seal) |
| Load rating stat. C | 3100 N |
| Load rating dyn. C0 | 2330 N |
| Series | ktsg |
Show UNSPSC/ECL@SS
£ 101.74 excl. VAT
/ Each
£ 122.09 incl. VAT
- Delivery usually within ( 7 ) days
