INA KGSC20-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KGSC20-PP-AS
Rubix:389A7060
EAN:4012802049336

Documents
Product details : INA KGSC20-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
With self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Length | 47 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 2200 N |
| Load rating dyn. C0 | 2310 N |
| Series | kgsc20 |
Show UNSPSC/ECL@SS
£ 60.70 excl. VAT
/ Each
£ 72.84 incl. VAT
- Delivery usually within ( 7 ) days
