Kgbas Linear Ball Bearing And Housing Unit
Series | KGBAS..-PP-AS |
---|---|
Inner diameter | 40 mm |
Length | 108 mm |
Series | KGBAS..-PP-AS |
---|---|
Inner diameter | 40 mm |
Length | 108 mm |
Sealing | Sealed both sides |
Load rating stat. C | 6000 N |
Load rating dyn. C0 | 4400 N |
Usually arrives within 14 working days