INA KGHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear Ball Bearing and Housing Unit
See technical informationSee documentsReferences
INA:KGHK12-B-PP-AS
Rubix:101A0546
EAN:4012802048483

Documents
Product details : INA KGHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing units KGHK..B-PP-AS, sealed, greased, relubricatable
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Height | 32 mm |
| Length | 28.2 mm |
| Sealing | open |
| Material | aluminium alloy |
| Load rating stat. C | 670 N |
| Load rating dyn. C0 | 510 N |
| Series | kghk12 |
Show UNSPSC/ECL@SS
£ 52.76 excl. VAT
/ Each
£ 63.31 incl. VAT
- Usually arrives within 14 working days
