INA KGSNO30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT

Kgsno Linear Ball Bearing And Housing Unit

See technical informationSee documents
References
INA:KGSNO30-PP-AS
Rubix:100A1344
EAN:4012802049558
brand logo
Technical specifications
Inner diameter30 mm
Length87 mm
Sealingsealed both sides
See all Specifications
Documents

Product details : INA KGSNO30-PP-AS LINEAR BALL BEARING AND HOUSING UNIT


Linear ball Bearing unit KGSNO..-PP-AS, with self-aligning linear ball bearing, open design, sealed, greased, with relubrication facility.

Technical specifications


Attributes
Inner diameter30 mm
Length87 mm
Sealingsealed both sides
Load rating stat. C6000 N
Load rating dyn. C05900 N
Serieskgsno30-pp-as
Show UNSPSC/ECL@SS
£ 99.49 excl. VAT
/ Each
£ 119.39 incl. VAT
  • In stock: Next day delivery