Linear Ball Bearing and Housing Unit
Series | KGBAO20 |
---|---|
Inner diameter | 20 mm |
Height | 28 mm |
Series | KGBAO20 |
---|---|
Inner diameter | 20 mm |
Height | 28 mm |
Length | 45 mm |
Sealing | Open |
Material | Aluminium Alloy |
Load rating stat. C | 1600 N |
Load rating dyn. C0 | 1280 N |
Usually arrives within 14 working days