INA KGHK40-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGHK40-B-PP-AS
Rubix:103A5627
Manufacturer :0072715140000
EAN:4012802048544

Product details : INA KGHK40-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 759 g |
|---|---|
| Inner diameter | 40 mm |
| Height | 87 mm |
| Length | 60.2 mm |
| Sealing | sealed both sides |
| Series | kghk. -b-pp-as |
Show UNSPSC/ECL@SS
£ 82.90 excl. VAT
/ Each
£ 99.48 incl. VAT
- Usually arrives within 14 working days
