INA KGHK30-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
See technical informationReferences
INA:KGHK30-B-PP-AS
Rubix:103A5626
Manufacturer :0072715060000
EAN:4012802048537

Product details : INA KGHK30-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing unit
Technical specifications
Attributes
| Logistic Weight | 421 g |
|---|---|
| Inner diameter | 30 mm |
| Height | 67 mm |
| Length | 50.2 mm |
| Sealing | sealed both sides |
| Series | kghk. -b-pp-as |
Show UNSPSC/ECL@SS
£ 75.34 excl. VAT
/ Each
£ 90.41 incl. VAT
- In stock: Next day delivery
