Kgha Linear Ball Bearing And Housing Unit
Series | KGHA..-PP |
---|---|
Inner diameter | 30 mm |
Length | 65 mm |
Series | KGHA..-PP |
---|---|
Inner diameter | 30 mm |
Length | 65 mm |
Sealing | Sealed both sides |
Load rating stat. C | 2700 N |
Load rating dyn. C0 | 3300 N |
Usually arrives within 14 working days