Kgba Linear Ball Bearing And Housing Unit
Series | KGBA..-PP-AS |
---|---|
Inner diameter | 25 mm |
Length | 74 mm |
Series | KGBA..-PP-AS |
---|---|
Inner diameter | 25 mm |
Length | 74 mm |
Sealing | Sealed both sides |
Load rating stat. C | 2800 N |
Load rating dyn. C0 | 2220 N |
Usually arrives within 14 working days