INA KGHK20-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Kghk Linear Ball Bearing And Housing Unit
See technical informationSee documentsReferences
INA:KGHK20-B-PP-AS
Rubix:103A4765
EAN:4012802048513


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Length | 53 mm |
| Sealing | sealed both sides |
Documents
Product details : INA KGHK20-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
Linear ball bearing units KGHK..B-PP-AS, sealed, greased, relubricatable
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Length | 53 mm |
| Sealing | sealed both sides |
| Load rating stat. C | 790 N |
| Load rating dyn. C0 | 1110 N |
| Series | kghk..-b-pp-as |
Show UNSPSC/ECL@SS
£ 67.81 excl. VAT
/ Each
£ 81.37 incl. VAT
- Delivery usually within ( 7 ) days